Learn More
Description
Thermo Scientific™ Chromacol 9mm Screw Caps are offered with a selection of liner materials and colors.
Specifications
Specifications
| Description | 9mm Screw Cap with Flange for Japanese Instruments Prefitted Soft Silicone/PTFE Liner |
| Material (Liner) | Prefitted Soft Silicone/PTFE |
| Color | Black |
| Material | Prefitted Silicone |
| Pre-slit | No |
| Product Line | Chromacol |
| Closure Size | 9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.