Learn More
Thermo Scientific™ Chromacol Select Kits for Perkin Elmer™ Instruments
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Chromacol Select Kits for Perkin Elmer Instruments contain contents carefully chosen to match the needs of these popular autosamplers.
Specifications
Specifications
| Description | 2mL Screw Top Vial with a Pre-cut White Silicone/Red PTFE Seal |
| Material | PTFE, Silicone |
| Volume (Metric) | 2 mL |
| Septum | Pre-cut White Silicone/Red PTFE |
| Closure Type | Screw Cap |
| Closure Size | 9 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.