Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CHEMetrics™ by AquaPhoenix Chromate Water Quality Visual Test Kit

Description
- Kit K-2810 comes in a plastic case and contains everything needed to perform 30 tests: Refill, Low and High Range Comparators, Acidifier Solution, 25 mL Sample cup, and instructions.
Specifications
Specifications
| Analytes | Chromate |
| pH Range | 7 |
| Volume (Metric) | 0.5 mL |
| No. of Tests | 30 |
| Range | 0 to 1 and 1 to 10 ppm |
| Type | Water Quality Visual Test Kit |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?