Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Chromatography Funnels

Catalog No. 111011980 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Capacity (Metric):
60 mL
120 mL
960 mL
Length (Metric) Stem:
20 mm
22 mm
50 mm
70 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Stem
11-101-1980 120 mL 22 mm
11-101-1981 960 mL 50 mm
11-101-1912 960 mL 70 mm
11-101-1979 60 mL 20 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-1980 Supplier MilliporeSigma™ Supelco™ Supplier No. Z4007181EA
Add to Cart
Add to Cart

For use with Solvent Addition in Flash Chromatography

  • Use for solvent addition in flash chromatography
  • Designed to not disturb the top layer of the column
  • Perforated stem with a closed-end allows solvent to pour down column walls
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 88 mm
Capacity (Metric) 120 mL
Material Polypropylene
Height (Metric) 95 mm
For Use With (Application) Solvent Addition in Flash Chromatography
Length (Metric) Stem 22 mm
Product Type Chromatography Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.