Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

HexArmor™ Chrome Series™ 4080

Catalog No. 19162071 Shop All Performance Fabrics, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
2X-Large
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-071 Large
19-162-068 X-Large
19-162-070 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-162-071 Supplier HexArmor™ Supplier No. 4080L (9)
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Leather impact gloves combine comfort with modern protection using an interior layer of SuperFabric™ brand material and an abrasion resistant leather shell, providing hands with high levels of cut and puncture protection.

  • SuperFabric™ brand material palm provides ANSI/ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry (interior layer)
  • Hi-vis back-of-hand impact protection system utilizes an advanced design to dissipate forceful blows over a large area
  • EN407 level 3 contact heat rated  Goatskin leather provides a traditional style of comfort and grip
  • Velcro™ cuff for a comfortable and precise fit

Specifications

Certifications/Compliance ANSI/ISEA
Color Gray, Fluorescent Yellow
Cut Resistance Rating ANSI A8
Material Leather, SuperFabric
Product Type Cut-resistant Gloves
Size Large
EN388 Standard EN 388:4X13FP
Glove Cuff Style Hook and Loop
Model 4080-L
Series Chrome Series™ 4080
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.