Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Chuck Key

Catalog No. 14502006 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
132 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-502-006 132 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-006 Supplier Caframo™ Supplier No. A016KEY

missing translation for 'validMainframeMsg'

Chuck Key firmly tightens the chuck to secure the mixing shaft in place, and loosens chuck for quick removal or adjustment of impeller.

  • Made of 420 stainless steel
  • High strength and high wear resistance
  • Includes 3 mm hex tool for installation and removal of chuck from mixer’s output shaft
  • Can also be used to install Chuck Shaft Guard (CG6)

Specifications

For Use With (Equipment) 1540 Mixer
Includes Hex tool for installation
Length (English) 5.1875 in.
Length (Metric) 132 mm
Type Chuck Key
Width (English) 2.75 in.
Width (Metric) 70 mm
Weight (Metric) 160 g
Material Stainless Steel
Weight (English) 5.6 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.