Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Chuck Key for Light Torque and High Torque Stirrers
GREENER_CHOICE

Catalog No. 14501095 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
81 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-501-095 81 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-501-095 Supplier Caframo™ Supplier No. 13CKEY
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Chuck Key firmly tightens the chuck to secure the mixing shaft in place, and loosens chuck for quick removal or adjustment. Compatible with stirrer models: BDC2002 (14-500-7), BDC2010 (14-501-4), BDC1850 (14-500-10), BDC3030 (14-500-11), BDC6015 (14-500-12), FSR2000 (14-500-211) and FSR3000 (14-500-210).

  • Composed of 420 stainless steel
  • Chuck key and 2.5 mm hex tool provided for installation and removal of chuck
  • High strength and high wear resistance

Specifications

For Use With (Equipment) Caframo™ and Fisherbrand™ Overhead Stirrers
Includes Key only
Length (English) 3.1875 in.
Length (Metric) 81 mm
Type Chuck Key
Width (English) 1.5625 in.
Width (Metric) 40 mm
Weight (Metric) 40 g
Material Stainless Steel
Weight (English) 1.4 oz.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.