Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Chuck Set

Catalog No. 14502005 Shop All Caframo Products
Change view
Click to view available options
Diameter (Metric) Shaft:
15.9 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Shaft
14-502-005 15.9 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-005 Supplier Caframo™ Supplier No. A016SET

missing translation for 'validMainframeMsg'

Adjustable Chuck Set for a wide range of shaft diameters.

  • Used with Caframo Crossover 1540 mixer, accepting impeller shafts up to 16 mm diameter
  • Adjustable Chuck
  • Chuck key includes hex tool for removal from mixer’s output shaft for cleaning or replacement
  • Compatible with Caframo Chuck Shaft Guard (CG6)
  • Chuck key includes 3 mm hex tool
  • Made of stainless steel
  • Easy adjustment of impeller height
  • High strength and high wear resistance
  • Secure attachment for high torque mixing
  • Easy installation and removal for chuck cleaning
  • Guards spinning chuck and shaft

Specifications

Diameter (English) Shaft 0.625 in.
Diameter (Metric) Shaft 15.9 mm
For Use With (Equipment) 1540 Mixer, Motor Shaft: 24.8 mm (0.98 in.)
Includes Set screw and hex tool for installation
Type Chuck Key
Weight (Metric) 1.1 kg
Material Stainless Steel
Weight (English) 2.4 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.