Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Chuck Shaft Guard

Catalog No. 14502004 Shop All Caframo Products
Change view
Click to view available options
Length (Metric):
200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-502-004 200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-502-004 Supplier Caframo™ Supplier No. CG6

missing translation for 'validMainframeMsg'

Chuck Shaft Guard guards the rotating chuck and shaft for safety and protects chuck from chemical splashes.

  • Protects operators from moving parts
  • Easy installation and removal
  • No additional tools required
  • Installs with three bolts
  • Chuck hex tool is compatible with the bolts
  • Made of tough polycarbonate ABS
  • Includes hardware and hex key
  • Included with the purchase of Caframo Crossover model 1540

Specifications

For Use With (Equipment) 1540 Mixer, Compatible with hex tool
Includes Hardware and hex key
Length (English) 7.875 in.
Length (Metric) 200 mm
Type Chuck Guard
Weight (Metric) 200 g
Material Polycarbonate ABS
Weight (English) 0.5 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.