Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon Labs CiDecon™ II Detergent Disinfectant
BIOPHARMAGREENER_CHOICE

Catalog No. 04355129 Shop All Decon Labs Products
Change view
Click to view available options
Volume (English):
1 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (English)
04-355-129 1 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 04-355-129 Supplier Decon Labs Supplier No. 8514
  • $854.50
    $776.65 / Case of 4

    Save $77.85

    9% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Phenolic-based concentrated liquid detergent for use on hard surfaces in labs, production areas and on process equipment or anywhere thorough disinfection efficacy is required.

  • A high pH (alkaline) germicidal cleaner for use on hard surfaces in labs, production areas and on process equipment or anywhere thorough disinfection efficacy is required.
  • Diluted one ounce per gallon of water (1:128), it can be used for biological decontamination and disinfection.
  • Effective against a wide range of pathogenic organisms including TB, HIV-1, bacteria, viruses, and fungi.
  • High soil-load and hard water tolerance.
  • Can be alternated with LopHene II if a rotational disinfection program is desired or where organism resistance is suspected.
  • Conforms to OSHA's Blood borne Pathogens Standard.
  • EPA registered.

Specifications

Product Type Disinfectant Cleaner
Color-coded No
Form Concentrated Liquid
pH 12 to 13
Scent Regular Scent
Sterility Non-sterile
Composition Liquid
Quantity 4/Cs.
Size 1 g
Volume (English) 1 gal.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.