Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ 10M Controllers

Catalog No. 04979239
Change view
Click to view available options
Voltage:
115 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04-979-239 230 V
04-979-240 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 04-979-239 Supplier Thermo Scientific™ Supplier No. 50119120
Add to Cart
Add to Cart
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Adjust speed from 100 to 1000rpm with this external control unit required for use with the Mobil 10 and Mobil 25 stirrers.

Adjust speed from 100 to 1000rpm with the Thermo Scientific™ Cimarec™ 10M Controller, an external control unit that is required for use with the Mobil 10 and Mobil 25 stirrers.

  • Automatic start-up for safe stirrer acceleration
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Mobil 10 and Mobil 25 Stirrer
Speed 100 to 1000 rpm
Type Stirrer Controller
Voltage 230 V
Electrical Requirements 230 V
Stirring Range 100 RPM to 1000 RPM
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.