Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ 40M Controllers

Catalog No. 04979242 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Telemodul 40 M Control Units (40w)
Telemodul 80 M Control Units (80w)
Voltage:
115 V US
230 V Germany
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage
04-979-242 Telemodul 40 M Control Units (40w) 115 V US
04-979-241 Telemodul 40 M Control Units (40w) 230 V Germany
04-979-244 Telemodul 80 M Control Units (80w) 115 V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-979-242 Supplier Thermo Scientific™ Supplier No. 50119123
  • $3,790.00
    $2,605.65 / Each of 1

    Save $1,184.35

    31% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maintain constant speeds, even during viscosity changes, with our 40M controllers.

Maintain constant speeds, even during viscosity changes, with Thermo Scientific™ Cimarec™ 40M Controllers. This product is required for use with the Thermo Scientific™ Cimarec™ Mobil Direct.

Features:
  • Adjustable speeds from 100 to 1000rpm
  • High visibility digital display
  • Adjustable start-up times
  • Thermal and electrical overload protection, with fault alert

Telemodul 40 M

  • Powerful controller equips Mobil 200 and 600 stirrers for the most demanding mixing tasks

Telemodul 80 M

  • Offers all the functionality of the Telemodul 40 M, with power output boosted to 80W for more demanding stirring tasks
TRUSTED_SUSTAINABILITY

Specifications

Model Telemodul 40 M Control Units (40w)
Speed 100 to 1000 rpm
Type Stirrer Controller
Voltage 115 V US
Electrical Requirements 110 V
Stirring Range 100 RPM to 1000 RPM

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.