Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Basic Hot Plate Stirrer, 538°C, Ceramic PROMO

Catalog No. 14490205PM Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
14-490-205PM Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-490-205PM Supplier Thermo Scientific™ Supplier No. SP195025PM

Stirring Range: 100 to 2500 rpm; Shape: Square; Size: 7.25 x 7.25 in.

Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates, ideal for general-purpose stirring at speeds up to 2500 rpm.

Features:

  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3 cm) diameter support rod

Includes:

  • TFE-coated stir bar
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes TFE-Coated Stir Bar
Length (English) 7.25 in.
Size 7.25 x 7.25 in.
Height (Metric) 12.7 cm
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Frequency 60 Hz
Width (Metric) 21.1 cm
Amperage 9.18 A
Length (Metric) 18.4 cm
Width (English) 8.3 in.
Wattage 1086 W
Type Stirring Hotplate
Shape Square
Stirring Range 100 to 2500 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.