Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Basic Hot Plate Stirrer PROMO

Catalog No. 14490202PM Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Ceramic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material
14-490-202PM Ceramic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-490-202PM Supplier Thermo Scientific™ Supplier No. SP194715PM
This item is not returnable. View return policy

Combine performance and economy with the sleek, rugged design of these basic stirring hotplates, ideal for general-purpose stirring at speeds up to 2500 rpm.

Features:

  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3 cm) diameter support rod

Includes:

  • TFE-coated stir bar

Warranty: 3 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Includes TFE-Coated Stir Bar
Electrical Requirements 120 V 60 Hz
Length (English) 4.25 in.
Size 4.25 x 4.25 in.
Height (Metric) 12.7 cm
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Frequency 60 Hz
Width (Metric) 14.5 cm
Amperage 3.45 A
Length (Metric) 10.8 cm
Width (English) 5.7 in.
Wattage 405 w
Type Stirring Hotplate
Shape Square
Stirring Range 250 to 2500 rpm
Warranty 3 Years
Dimensions (L x W x H) 4.25 in. x 4.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.