Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Basic Hotplates

Catalog No. 14490201
Change view
Click to view available options
Top Plate Material:
Ceramic
Size:
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
120 V, 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements
14-490-201 Ceramic 4.25 x 4.25 in. 120 V, 60 Hz
14-490-204 Ceramic 7.25 x 7.25 in. 120 V, 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-490-201 Supplier Thermo Scientific™ Supplier No. HP194515
Add to Cart
Add to Cart

Reach maximum temperature in under 8 minutes with these basic hotplates that have a sleek, rugged design which reduces the chance of breakage and promotes durability.

Reach maximum temperature in under 8 minutes with Thermo Scientific™ Cimarec™ Basic Hotplates. A sleek, rugged design and construction reduces the chance of top plate breakage and promotes durability, for economical high performance.

  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Control knob allows precise temperature control
  • Integral ring-stand holder accommodates 0.5″ (1.3cm) diameter support rod
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Temperature (English) 302°F to 1000°F
Size 4.25 x 4.25 in.
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Length (English) 7.9 in.
Width (English) 5.7 in.
Height (Metric) 12.7 cm
Length (Metric) 20 cm
Width (Metric) 14.5 cm
Wattage 385 w
Amperage 3.21 A
Electrical Requirements 120 V, 60 Hz
Frequency 60 Hz
Shape Square
Voltage 120 V
Type Hot Plate
Certifications/Compliance COA, COC
Dimensions (L x W x H) 4.25 in. x 4.25 in., 10.8 cm x 10.8 cm
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.