Learn More
Description
Stirring Range: 100 to 2500 rpm; Shape: Square; Size: 4.25 x 4.25 in.
- Maximum temperature reached in under 8 minutes
- Control knobs allow precise temperature and speed control
- Solid ceramic top plate cleans easily, resists acids and alkalis
- New top-plate design reduces chance of breakage
- Spillaway design diverts spills away from internal components
- Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod
Includes:
- TFE-coated stir bar
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 120 V |
| Description | 4.25D x 4.25W in.; 120V 60Hz, 3.45A; 405w |
| Includes | TFE-Coated Stir Bar |
| Electrical Requirements | 120 V 60 Hz |
| Length (English) | 7.9 in. |
| Size | 4.25 x 4.25 in. |
| Height (Metric) | 12.7 cm |
| Temperature (Metric) | Ambient to 538°C |
| Height (English) | 5 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
