Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Basic Stirring Hotplates

Catalog No. 14490202 Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Ceramic
Size:
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
120 V 60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements
14-490-202 Ceramic 4.25 x 4.25 in. 120 V 60 Hz
14-490-205 Ceramic 7.25 x 7.25 in. 120 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-490-202 Supplier Thermo Scientific™ Supplier No. SP194715
  • $735.50
    $552.65 / Each of 1

    Save $182.85

    25% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine performance and economy with the sleek, rugged design of these basic stirring hotplates, ideal for general-purpose stirring at speeds up to 2500rpm.

Combine performance and economy with the sleek, rugged design of Thermo Scientific™ Cimarec™ Basic Stirring Hotplates. These hotplates are ideal for general-purpose stirring at speeds up to 2500rpm.

Features:
  • Maximum temperature reached in under 8 minutes
  • Control knobs allow precise temperature and speed control
  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • New top-plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5″ (1.3cm) diameter support rod

Includes:

  • TFE-coated stir bar
Warranty: 3 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 120 V
Description 4.25D x 4.25W in.; 120V 60Hz, 3.45A; 405w
Includes TFE-Coated Stir Bar
Electrical Requirements 120 V 60 Hz
Length (English) 4.25 in.
Size 4.25 x 4.25 in.
Height (Metric) 12.7 cm
Temperature (Metric) 150°C to 538°C
Height (English) 5 in.
Frequency 60 Hz
Width (Metric) 14.5 cm
Amperage 3.45 A
Length (Metric) 10.8 cm
Width (English) 5.7 in.
Wattage 405 w
Type Stirring Hotplate
Shape Square
Stirring Range 250 to 2500 rpm
Warranty 3 Years
Dimensions (L x W x H) 4.25 in. x 4.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.