Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Biosystem 40B Controller

Catalog No. 04979256 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
230 V Germany
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
04-979-256 230 V Germany
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 04-979-256 Supplier Thermo Scientific™ Supplier No. 50118915

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Enable synchronized operation of two stirrers with Thermo Scientific™ Cimarec™ Biosystem 40B Controller.

Enable synchronized operation of two stirrers with Thermo Scientific™ Cimarec™ Biosystem 40B Controller.

  • High visibility display
  • Adjustable stirring and pause times with rotation sense inversion
TRUSTED_SUSTAINABILITY

Specifications

Description Biomodul 40B Controller 230V Germany
Model Biomodul 40B Controller
Type Stirrer Controller (Dual)
Voltage 230 V Germany
Electrical Requirements 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.