Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Hot Plate, Ambient to 540°C, Ceramic PROMO

Catalog No. HP8885710PM Shop All Thermo Scientific Products
Change view
Click to view available options
Size:
7.25 x 7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
HP8885710PM 7.25 x 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HP8885710PM Supplier Thermo Scientific™ Supplier No. HP88857100PM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get exceptional safety and temperature performance for your routine protocols.

Advanced technology

  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Warranty: 3 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Size 7.25 x 7.25 in.
Temperature (Metric) Ambient to 540°C
Height (English) 4.1 in.
Length (English) 13 in.
Weight (English) 9.7 lb.
Width (English) 8.2 in.
Height (Metric) 10.5 cm
Length (Metric) 33 cm
Weight (Metric) 4.4 kg
Width (Metric) 20.8 cm
Wattage 1400 W
Amperage 12 A
Electrical Requirements 100/120 V, 50/60 Hz
Frequency 50/60 Hz
Includes Power Cord
Plug Type US
Shape Square
Voltage 100/120 V
Type Hot Plate
Certifications/Compliance COA, COC
Warranty 3 Years
Display LED
Dimensions (L x W x H) 14 x 8.2 x 4 in. (36 x 20.8 x 10.5 cm)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.