Learn More
Description
Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.
- Hermetically sealed housing resists dust and microorganisms
- Suitable for use in high humidity conditions, and can be fully submerged in water baths up to 95°C
- Stainless-steel housing has excellent chemical resistance
- Operating conditions are -10° to +120°C at 95%RH or 0° to 95°C submerged in water
- Protection Class IP68 (stirrer only)
- Stir speeds up to 1400rpm
- Stir volumes up to 1L
- Up to eight stirrers can be controlled with a single controller using the optional distributor
Ordering Information:
Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)
Includes:
100-240V units contain a cord set with various plugs.
Specifications
Specifications
| Speed | 130 to 1000 rpm |
| Stirring Positions | 1 |
| Top Plate Material | Stainless Steel |
| Capacity | 1 L |
| Shape | Square |
| Voltage | 230 V |
| Wattage | 3 w |
| Dimensions (L x W x H) | 1.8 x 1.8 x 0.6 in. (48 x 48 x 15mm) |
| Height (English) | 0.6 in. |
| Height (Metric) | 15 mm |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.