Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ i Mini Stirrers

Catalog No. 04979207 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Mini 20 w/ Telemodul 20 C
Mini w/ Telemodul
Voltage:
100/240 V
115 V
230 V
Plug Type:
Cord set w/various plugs
EU
US
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage Plug Type
04-979-207 Mini 20 w/ Telemodul 20 C 100/240 V Cord set w/various plugs
04-979-206 Mini w/ Telemodul 230 V EU
04-979-253 Mini w/ Telemodul 115 V US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 04-979-207 Supplier Thermo Scientific™ Supplier No. 50088120
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Work in the smallest of places with these mini stirrers, which come with or without your choice of controller.

Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.

Features:
  • No larger than a thumbnail, perfect for stirring cuvettes
  • Stir speeds up to 1400rpm
  • Stir volumes up to 5mL
  • Operating conditions are -10° to +56°C at 95%RH
  • Protection class IP 68 (stirrer only)
  • Link and Sync up to 8 mini stirrers using one controller with optional distributors and 50088140 stirrers

Ordering Information:

Choose from two different control units: the standard Telemodul controller with its space-saving design or the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability.

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY

Specifications

Speed 130 to 1400 rpm
Stirring Positions 1
Capacity 5 L
Shape Square
Voltage 100/240 V
Wattage 0.5/0.1/0.15/0.2 w
Dimensions (L x W x H) 0.47 x 0.47 x 0.19 in. (12 x 12 x 5mm)
Height (English) 0.19 in.
Height (Metric) 5 mm
Length (English) 0.47 in.
Length (Metric) 12 mm
Width (English) 0.47 in.
Width (Metric) 12 mm
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Description Mini 20 w/ Telemodul 20 C; 100-240V
Model Mini 20 w/ Telemodul 20 C
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 0.04 lb.
Weight (Metric) 0.02 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.