Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer

Catalog No. 04979255 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Mobil 25 w/o controller
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
04-979-255 Mobil 25 w/o controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-979-255 Supplier Thermo Scientific™ Supplier No. 50119112

missing translation for 'validMainframeMsg'

Stir and mix volumes up to 10L with these large volume stirrers, ideal for hard-to-stir, viscous liquids.

Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir, viscous liquids. The Quick-Stop function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.

Cimarec™ Mobil 10

  • Compact, space-saving design
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +56°C
  • Protection class IP66

Cimarec™ Mobil 25

  • Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
  • Can be used in autoclaves, water baths and climatic chambers
  • Perfect for use on sterilized media ensuring even heating and cooling
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Gradual, low-shear acceleration on start-up
  • Stir speeds from 100rpm to 1000rpm
  • Operating conditions are -10°C to +121°C
  • Protection Class IP68; easily cleaned with running water

Requires:

Telemodul 10 M controller (#50119120 or #500119121)

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Capacity 10 L
Shape Square
Wattage 10 w
Diameter (English) 5 in.
Diameter (Metric) 128 mm
Height (English) 1.3 in.
Height (Metric) 32 mm
Certifications/Compliance CE marked
Description Mobil 25 w/o controller; Operating temp -10° to +121°C
Model Mobil 25 w/o controller
Protection Class IP68
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 3.7 lb.
Weight (Metric) 1.7 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.