Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Mobil Direct Stirrers

Catalog No. 04979200
Change view
Click to view available options
Capacity:
150 L
200 L
600 L
Voltage:
115 V
230 V
Plug Type:
EU
US
Dimensions (L x W x H):
330 x 330 x 80 mm
80 x 180 x 80 mm (7 x 7 x 3.4 in.)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Plug Type Dimensions (L x W x H)
04-979-200 150 L 230 V EU 330 x 330 x 80 mm
04-979-201 150 L 115 V US 330 x 330 x 80 mm
04-979-228 200 L - - 80 x 180 x 80 mm (7 x 7 x 3.4 in.)
04-979-229 600 L - - 80 x 180 x 80 mm (7 x 7 x 3.4 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 04-979-200 Supplier Thermo Scientific™ Supplier No. 50088128
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy to clean, chemical resistant, sealed stainless-steel housing
  • Stir speeds from 100 to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10° to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Capacity 150 L
Shape Square
Voltage 230 V
Wattage 40 w
Dimensions (L x W x H) 330 x 330 x 80 mm
Height (English) 3.4 in.
Height (Metric) 80 mm
Length (English) 13 in.
Length (Metric) 330 mm
Width (English) 13 in.
Width (Metric) 330 mm
Plug Type EU
Certifications/Compliance CE
Description Mobil Direct; Capacity 150L; 230V Euro; With integrated controller
Model Mobil Direct
Protection Class IP64, IP32
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 35.2 lb.
Weight (Metric) 16 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.