Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Mobil Direct Stirrers

Catalog No. 04979229 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
150 L
200 L
600 L
Dimensions (L x W x H):
330 x 330 x 80 mm
80 x 180 x 80 mm (7 x 7 x 3.4 in.)
Voltage:
115 V
230 V
Plug Type:
EU
US
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H) Voltage Plug Type
04-979-229 600 L 80 x 180 x 80 mm (7 x 7 x 3.4 in.) - -
04-979-200 150 L 330 x 330 x 80 mm 230 V EU
04-979-201 150 L 330 x 330 x 80 mm 115 V US
04-979-228 200 L 80 x 180 x 80 mm (7 x 7 x 3.4 in.) - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 04-979-229 Supplier Thermo Scientific™ Supplier No. 50119110
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Perform high-volume applications with the exceptional stirring power of these mobil direct stirrers.

Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy to clean, chemical resistant, sealed stainless-steel housing
  • Stir speeds from 100 to 1000rpm

Mobil Direct:

  • Stir up to 150L
  • Maximum shaft torque is 30Ncm
  • Features an integrated controller with adjustable power settings
  • Operating conditions are -10° to +40°C at 95%RH
  • IP64 protection rated; easily cleaned with running water

Mobil 200:

  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Mobil 600:

  • Stir up to 600L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires:

The Mobil 200 and 600 require either the Telemodul 40M or 80M controller (order separately). The Mobil Direct includes a built-in controller; no external controller required.

Recommended for:

Use in pilot plant or integrated with process equipment

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 1000 rpm
Top Plate Material Stainless Steel
Capacity 600 L
Shape Square
Wattage 80 w
Dimensions (L x W x H) 80 x 180 x 80 mm (7 x 7 x 3.4 in.)
Certifications/Compliance CE
Description Mobil 600 w/o Controller; Capacity 600L
Model Mobil 600 without Controller
Protection Class IP64, IP32
Temperature Range (Metric) -10°C to +40°C (Operating)
Type Stirrer
Weight (English) 35.2 lb.
Weight (Metric) 16 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.