Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers

Catalog No. 04979202 Shop All Thermo Scientific Products
Change view
Click to view available options
Model:
Maxi Direct
Speed:
80 to 2000 rpm
Voltage:
100/240 V
Plug Type:
Cord set w/various plugs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Speed Voltage Plug Type
04-979-202 Maxi Direct 80 to 2000 rpm 100/240 V Cord set w/various plugs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-979-202 Supplier Thermo Scientific™ Supplier No. 50094713
  • $1,912.00
    $1,615.65 / Each of 1

    Save $296.35

    15% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure reliability, safety and performance with these mono and maxi direct stirrers, which are 100% maintenance- and wear-free.

Ensure reliability, safety and performance with Thermo Scientific™ Cimarec™ Mono & Maxi Direct Stirrers which are 100% maintenance- and wear-free. With powerful magnets and no moving parts, these inductive-drive stirrers are the perfect choice for your general lab needs

Features:

  • Large, flat, easy-to-clean work surfaces
  • Compact, space-saving design
  • Gradual start acceleration is gentle and ensures optimum magnetic coupling
  • Adjustable power settings are separate from the speed control, decreasing power consumption and lowering heat output
  • Operating conditions are -10°C to +40°C at 95%RH

Mono Direct Stirrer:

  • Easy-to-use, rotary knob design
  • Rugged, powder-coated, stainless-steel housing
  • Stir speeds up to 1200rpm
  • Stir volumes up to 3L
  • IP32 protection rated

Maxi Direct Stirrers:

  • Precise microprocessor control with bright digital display
  • Easy-to-clean, chemical-resistant, sealed stainless-steel housing
  • Easily recall last used settings
  • Smooth and even stirring as low as 80rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • IP62 protection rated; easily cleaned with running water

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY

Specifications

Speed 80 to 2000 rpm
Stirring Positions 1
Top Plate Material Stainless Steel
Capacity 5 L
Display Digital
Shape Square
Voltage 100/240 V
Wattage 5/10/15/21 w
Dimensions (L x W x H) 8.5 x 7.1 x 1.4 in. (215 x 180 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 8.5 in.
Length (Metric) 215 mm
Width (English) 7.1 in.
Width (Metric) 180 mm
Plug Type Cord set w/various plugs
Certifications/Compliance CE
Model Maxi Direct
Protection Class IP62, IP32
Temperature Range (Metric) -10°C to +40°C (Operating)
Type Stirrer
Weight (English) 3.1 lb.
Weight (Metric) 1.4 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.