Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec™ Power Direct High Capacity Stirrer

Catalog No. 10490100 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
40 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
10-490-100 40 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-490-100 Supplier Thermo Scientific™ Supplier No. 50098760
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.

Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.

Features:
  • Quick Stop function stops the drive within two seconds, minimizing after runs and reducing the risk of breakage
  • Stir speeds from 100 to 2000rpm
  • Integrated controller has an adjustable power setting that decreases power consumption and lowers heat output
  • Sealed stainless-steel housing is easy to clean and chemical resistant
  • Operating conditions are -10° to +40°C
  • Protection Class IP22; easily cleaned with running water

Includes: All models are 100-240V and contain a cord set with various plugs

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 2000 rpm
Top Plate Material Stainless Steel
Capacity 40 L
Voltage 100/240 V
Wattage 5/10/15/20 w
Dimensions (L x W x H) 11.6 x 9.4 x 1.4 in. (295 x 240 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 11.6 in.
Length (Metric) 295 mm
Width (English) 9.4 in.
Width (Metric) 240 mm
Certifications/Compliance CE marked
Warranty and Service Offering 90 Days (Limited)
Model Power Direct
Protection Class IP22
Temperature Range (Metric) -10°C to +40°C (Operating)
Type Stirrer
Weight (English) 5.5 lb.
Weight (Metric) 2.5 kg
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 5 years thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.