Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series, Ceramic, 7.25 x 7.25 inch, 100-120V
SCI_ED

Catalog No. S88857 Shop All Thermo Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S88857 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88857 Supplier Thermo Scientific™ Supplier No. S88857100/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ Cimarec+™ series digital stirrers offer precise stirring control for your routine protocols. The Cimarec+™ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Voltage 100/120 V
Dimensions (L x W x H) 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
Top Plate Surface Area (English) 7.25 x 7.25 in.
Top Plate Surface Area (Metric) 18.4 x 18.4 cm
Electrical Requirements 100-120V 50/60Hz
Frequency 50/60 Hz
Includes 1 power cord
Type Stirrer
Shipping Weight (English) 11.0 lb.
Shipping Weight (Metric) 5.0 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.