Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series PROMO

Catalog No. S88850100PM
Change view
Click to view available options
Capacity:
6 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
S88850100PM 6 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88850100PM Supplier Thermo Scientific™ Supplier No. S88850100PM

Get precise stirring control for routine protocols.

Advanced technology
  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and b magnetic coupling
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Capacity 6 L
Display LED
Shape Square
Voltage 100/120 V
Dimensions (L x W x H) 16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Top Plate Surface Area (English) 10.25 x 10.25 in.
Top Plate Surface Area (Metric) 26.0 x 26.0 cm
Electrical Requirements 100 to 120 V, 50/60 Hz
Frequency 50/60 Hz
Plug Type US
Certifications/Compliance CCSAus, CE
Includes 1 Power Cord
Type Stirrer
Shipping Weight (English) 16.3 lb.
Shipping Weight (Metric) 7.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.