Learn More
Thermo Scientific™ Cimarec+™ Stirrer Series
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
Advanced technology
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
Flexible, robust design
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for stirring
- Raised display design protects electronics from spills
- Optional splash guard protection shield
- Variable sizes for different sample volumes
Specifications
Specifications
| Speed | 50 to 1500 rpm |
| Top Plate Material | Ceramic |
| Capacity | 4 L |
| Display | LED |
| Shape | Square |
| Voltage | 230 V |
| Dimensions (L x W x H) | 13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm) |
| Top Plate Surface Area (English) | 7.25 x 7.25 in. |
| Top Plate Surface Area (Metric) | 18.4 x 18.4 cm |
| Electrical Requirements | 230V 50/60Hz |
| Show More |
Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.