Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Hot Plate Stirrer, 540°C, Aluminum
SCI_ED

Catalog No. S28875 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S28875 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S28875 Supplier Thermo Scientific™ Supplier No. SP88854100/EMD
Add to Cart
Add to Cart

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 4.25 x 4.25 in.; Plug Type: US-Style

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Ceramic top plate
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Warranty and Services

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Aluminum
Voltage 100/120 V
Includes Power Cord
Shipping Weight (English) 7.3 lb.
Shipping Weight (Metric) 3.3 kg
Electrical Requirements 100/120 V 50/60 Hz
Length (English) 13 in.
Size 4.25 x 4.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 11 lb.
Weight (Metric) 5 kg
Type Stirring Hotplate
Shape Square
Plug Type US
Stirring Range 50 to 1500 rpm
Show More Show Less

Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.