Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series PROMO

Catalog No. SP8885010PM Shop All Thermo Scientific Products
Change view
Click to view available options
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
SP8885010PM 10.25 x 10.25 in.
SP8885410PM 4.25 x 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SP8885010PM Supplier Thermo Scientific™ Supplier No. SP88850100PM
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring, besides 4 x 4 in. Hotplate Stirrer, which has digital temperature and analog stirring control.
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Warranty: 3 years

TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 100/120 V
Includes (1) Power Cord
Shipping Weight (English) 16.5 lb.
Shipping Weight (Metric) 7.5 kg
Electrical Requirements 100/120 V 50/60 Hz
Length (English) 16.2 in.
Size 10.25 x 10.25 in.
Height (Metric) 10.2 cm
Temperature (Metric) Ambient to 400°C
Height (English) 4 in.
Frequency 50/60 Hz
Width (Metric) 28.7 cm
Length (Metric) 41.1 cm
Width (English) 11.3 in.
Weight (English) 16.5 lb.
Weight (Metric) 7.5 kg
Type Stirring Hotplate
Shape Square
Plug Type US
Stirring Range 50 to 1500 rpm
Dimensions (L x W x H) 10.25 in. x 10.25 in.
Certifications/Compliance Certificate of Analysis (COA), Certificate of Conformance (COC)
Display LED
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.