Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series

Catalog No. sp88854105 Shop All Thermo Scientific Products
Change view
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
100/120 V 50/60 Hz
230 V 50/60 Hz
Plug Type:
EU
EU/UK
EU/UK/AUS/CN
UK
US
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Top Plate Material Size Electrical Requirements Plug Type
SP88854105 Ceramic 4.25 x 4.25 in. 230 V 50/60 Hz EU/UK/AUS/CN
SP88854100 Ceramic 4.25 x 4.25 in. 100/120 V 50/60 Hz US
SP88857100 Ceramic 7.25 x 7.25 in. 100/120 V 50/60 Hz US
SP88857105 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz EU
SP88857107 Ceramic 7.25 x 7.25 in. 230 V 50/60 Hz UK
SP88857104 Aluminum 7.25 x 7.25 in. 100/120 V 50/60 Hz US
SP88850100 Ceramic 10.25 x 10.25 in. 100/120 V 50/60 Hz US
SP88850105 Ceramic 10.25 x 10.25 in. 230 V 50/60 Hz EU/UK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. SP88854105 Supplier Thermo Scientific™ Supplier No. SP88854105
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes (3) Power Cords
Shipping Weight (English) 8.4 lb.
Shipping Weight (Metric) 3.8 kg
Electrical Requirements 230 V 50/60 Hz
Length (English) 13 in.
Size 4.25 x 4.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 11.2 lb.
Weight (Metric) 5.1 kg
Type Stirring Hotplate
Shape Square
Plug Type EU/UK/AUS/CN
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm)
Certifications/Compliance cCSAus, CE
Display LED
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.