Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Cimerac™ Basic Stirrers PROMO

Catalog No. S194925PM Shop All Thermo Scientific Products
Change view
Click to view available options
Heating Surface Area (English):
4.25 x 4.25 in.
7.25 x 7.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Heating Surface Area (English)
S194925PM 7.25 x 7.25 in.
S194615PM 4.25 x 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S194925PM Supplier Thermo Scientific™ Supplier No. S194925PM

missing translation for 'validMainframeMsg'

Reach stirring speeds from 200 rpm to 2500 rpm with these basic stirrers, ideal for economical, general-purpose use.

Features:

  • Control knobs allow precise speed setting
  • Top-plate design reduces chance of breakage
  • Spillaway design directs spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3 cm) diameter support rod

Includes:

  • TFE-coated stir bar

Warranty:

  • 3 years
TRUSTED_SUSTAINABILITY

Specifications

Speed 250 to 2500 rpm
Top Plate Material Ceramic
Voltage 120 V
Wattage 23 W
Dimensions (L x W) 7.25 x 7.25 in. (18.4 x 18.4 cm)
Dimensions (L x W x H) 11.1 x 8.3 x 5 in. (28.2 x 21.1 x 12.7 cm)
Heating Surface Area (English) 7.25 x 7.25 in.
Heating Surface Area (Metric) 18.4 x 18.4 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 11.1 in.
Length (Metric) 28.2 cm
Width (English) 8.3 in.
Width (Metric) 21.1 cm
Certifications/Compliance cCSAus
Type Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.