Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab Cincinnati Surgical Blade No.60
SDP

Catalog No. 22024781
Change view
Click to view available options
Length (English):
2.375 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-024-781 2.375 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-024-781 Supplier StatLab Supplier No. CSB60/DE
Add to Cart
Add to Cart

Non-surgical carbon blade manufactured from high-grade surgical carbon steel for exceptional sharpness and durability.

  • Manufactured from high-grade surgical carbon steel for exceptional durability and sharp cutting performance
  • Non-surgical blade designed for precision laboratory and industrial applications
  • Packaged 100 Blades/Box, individually wrapped in sets of five within convenient poly strips
  • Made in Germany for reliable quality and craftsmanship

Specifications

Blade Material Carbon
Product Type Surgical Blades
Length (English) 2.375 in.
Length (Metric) 60.325 mm
Includes Blades
Quantity 100/pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.