Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cincinnati Surgical Keith's Straight Abdominal Triangular Point Sterile Needles
SDP

Catalog No. 19200248
Change view
Click to view available options
Length (Metric):
6.3 cm
7.3 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-200-248 7.3 cm
19-200-253 6.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-200-248 Supplier Cincinnati Surgical Supplier No. 0982727/8
Add to Cart
Add to Cart

Made of Stainless steel

  •  Available in two sizes: 2-1/2 and 2-7/8

Specifications

Includes Stainless steel
Length (English) 2.875 in.
Length (Metric) 7.3 cm
Product Type Triangular Point Needles
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.