Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Tape Logic Circle Laser Labels, 1 5/8 in, Clear, 2400/Case

Catalog No. 501917464
Encompass

Tape Logic circle laser labels are designed for various labeling applications, including mailing and inventory management. These labels feature a clear finish and a permanent adhesive, making them suitable for use with both laser and inkjet printers.

  • Label diameter: 1 5/8 in (41.28 mm)
  • Material: Plastic
  • Adhesive type: Permanent
  • Finish: Matte
  • Printer compatibility: Resists jamming in laser printers
  • Shape: Circle
  • Color: Clear
  • Labels per sheet: 24
  • Sheets per case: 100
  • Total labels per case: 2400

Catalog No. 50-191-7464 Supplier MSC Supplier No. 39570346
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tape Logic circle laser labels are designed for various labeling applications, including mailing and inventory management. These labels feature a clear finish and a permanent adhesive, making them suitable for use with both laser and inkjet printers.

  • Label diameter: 1 5/8 in (41.28 mm)
  • Material: Plastic
  • Adhesive type: Permanent
  • Finish: Matte
  • Printer compatibility: Resists jamming in laser printers
  • Shape: Circle
  • Color: Clear
  • Labels per sheet: 24
  • Sheets per case: 100
  • Total labels per case: 2400

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.