Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Interscience Circle Counting Grid
SDP

Catalog No. 16948952 Shop All Interscience Products
Change view
Click to view available options
Diameter (Metric):
90 mm
150 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
16-948-952 150 mm
16-948-951 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16-948-952 Supplier Interscience Supplier No. 413027
Add to Cart
Add to Cart

Circle counting grid for Petri dishes

  • Circle mode counting grid
  • Available for 90 mm or 150 mm Petri dishes

Specifications

Product Type Counting Grids
Display Type None
Diameter (Metric) 150 mm
For Use With (Equipment) 150 mm Petri Dishes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.