Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Vernier Circuit Board 2
SDPSCI_ED

Catalog No. S15955ND Shop All Vernier Software Products
Change view
Click to view available options
Voltage:
10 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
S15955ND 10 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S15955ND Supplier Vernier™ Supplier No. VCB2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

One circuit board, Ten insulated jumper wires fitted with mini-alligator clips, Five #48 lamps rated 0.06 A at 2.0 V (cylindrical body), Five #50 lamps rated 0.220 A at 7.5 V (round body)

The Vernier Circuit Board 2 is a convenient platform for circuit labs, from basic series and parallel circuits to RLC circuits. Many components are provided for experimentation, and additional components can be added to expand the capability of this useful board.

Size: 10 in. x 6.5 in. (25.5 cm x 16.5 cm) Mass: ∼0.44 kg Optional power sources: up to 4 AA batteries, not included LabQuest Power Supply, not included (or other 5 VDC adapter with center-positive ⅛ inch connector) DC power supply such as Extech Digital DC power supply Vernier Power Amplifier Maximum voltage: 10 V Resettable fuse opens at 0.8 A, but 0.3 A or less is recommended All parts ROHS compliant

Warranty and Services

5-year limited warranty

Specifications

For Use With (Equipment) Current Probe, Differential Voltage Probe
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Voltage 10 V
For Use With (Application) Educational use only
Weight (Metric) 0.44 kg
Width (English) 10 in.
Width (Metric) 25.5 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.