Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer CIRCULATOR 15L -30/2000C 120V

Catalog No. NC3527446 Shop All Cole-Parmer Products
Encompass_Preferred

  • High-performance circulating bath designed for precise temperature control.
  • Broad operating temperature range of -30 to 200 °C.
  • Exceptional temperature stability of ±0.01 °C.
  • Powerful duplex pump for efficient open- and closed-loop circulation.
  • Intuitive touch-screen interface for easy operation.
  • Extensive connectivity options including RS-232, RS-485, Ethernet, USB-A, and USB-B.
  • Cooling capacity of 165 watts at -20 °C, 505 watts at 0 °C, and 915 watts at 20 °C.
  • Low-level cutoff feature for safety.
  • Includes over-temperature protection and float switch safety features.
  • Reservoir capacity of 15 L.
  • Maximum pump pressure of 4.3 PSI.
  • Power supply specifications of 120 VAC.
  • Dimensions: Width 14.5 in, Length 22.4 in, Height 26.9 in.
  • Working area dimensions: Width 10.88 in, Length 8.32 in, Depth 5.5 in.
  • 3-year warranty.

Catalog No. NC3527446 Supplier Cole-Parmer Supplier No. 1012410
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

  • High-performance circulating bath designed for precise temperature control.
  • Broad operating temperature range of -30 to 200 °C.
  • Exceptional temperature stability of ±0.01 °C.
  • Powerful duplex pump for efficient open- and closed-loop circulation.
  • Intuitive touch-screen interface for easy operation.
  • Extensive connectivity options including RS-232, RS-485, Ethernet, USB-A, and USB-B.
  • Cooling capacity of 165 watts at -20 °C, 505 watts at 0 °C, and 915 watts at 20 °C.
  • Low-level cutoff feature for safety.
  • Includes over-temperature protection and float switch safety features.
  • Reservoir capacity of 15 L.
  • Maximum pump pressure of 4.3 PSI.
  • Power supply specifications of 120 VAC.
  • Dimensions: Width 14.5 in, Length 22.4 in, Height 26.9 in.
  • Working area dimensions: Width 10.88 in, Length 8.32 in, Depth 5.5 in.
  • 3-year warranty.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.