Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Huber Ministat 230 Refrigerated Heating Bath Circulator, -40 to 200 °C, 3.5 L
SDP

Catalog No. NC3831621
Encompass

The Huber Ministat 230 is a compact refrigerated heating bath circulator with Pilot ONE touchscreen controller, providing precise temperature control from -40 to 200 °C for laboratory applications. Its small footprint, integrated cooling and powerful heating make it suitable for circulation, temperature testing, and process control.

  • Temperature range: -40 to 200 °C.
  • Temperature stability: ±0.02 K.
  • Heating power: 1.6-2.1 kW.
  • Cooling power: 0.42 kW at 20 °C and 100 °C; reduced output at lower temperatures.
  • Bath volume: 3.5 L.
  • Pump delivery: up to 22 L/min pressure, 16 L/min suction.
  • Pump connection: M16x1 male.
  • Maximum permissible viscosity: 50 mm²/s.
  • Pump speed: adjustable.
  • Dimensions: 255 x 450 x 476 mm.
  • 5.7-inch touchscreen.
  • Pt100 sensor connection, Ethernet, USB, RS232.
  • Safety features: overtemperature and low-level protection; safety class III/FL.

Catalog No. NC3831621 Supplier Chemglass Life Sciences Supplier No. CG1978M430
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The Huber Ministat 230 is a compact refrigerated heating bath circulator with Pilot ONE touchscreen controller, providing precise temperature control from -40 to 200 °C for laboratory applications. Its small footprint, integrated cooling and powerful heating make it suitable for circulation, temperature testing, and process control.

  • Temperature range: -40 to 200 °C.
  • Temperature stability: ±0.02 K.
  • Heating power: 1.6-2.1 kW.
  • Cooling power: 0.42 kW at 20 °C and 100 °C; reduced output at lower temperatures.
  • Bath volume: 3.5 L.
  • Pump delivery: up to 22 L/min pressure, 16 L/min suction.
  • Pump connection: M16x1 male.
  • Maximum permissible viscosity: 50 mm²/s.
  • Pump speed: adjustable.
  • Dimensions: 255 x 450 x 476 mm.
  • 5.7-inch touchscreen.
  • Pt100 sensor connection, Ethernet, USB, RS232.
  • Safety features: overtemperature and low-level protection; safety class III/FL.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.