Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Circumcision Trainer Kit
SDPSCI_ED

Catalog No. p-4800599 Shop All 3B Scientific Products
Click to view available options
Product Type:
Circumcision Trainer Kit, Infant
Circumcision Trainer Kit, Young Adult
Includes:
1x base, 6 x glans penis cores, 6 x foreskins, instruments w/case, instructions and soft nylon carrying case
1x infant torso, 6 x glans with attached foreskins, instruments w/case, instructions and soft nylon carrying case
Weight (Metric):
0.41 kg
1.81 kg

Catalog No. S07987

Supplier: 3B Scientific™ W44064YA

Includes

One base, six glans penis cores, six foreskins, one infant torso ( in W44064IN), instruments (scalpel, 4-1/2 in. micro-forceps, 6 in. precision probe, Iris research scissors, 5 in. straight Halstead mosquito forceps, 5 in. curved Halstead mosquito forceps, Ethicon suture thread with needle), instrument case, instructions, and soft nylon carrying case

Made with soft, lifelike material, which is pliable, delicate, and realistic to touch.

Circumcision is a surgical procedure performed to remove the loose tissue, known as the foreskin, covering the glans of the penis. This worldwide procedure is performed for health, religious, or cultural reasons shortly after birth, around puberty, or during young adulthood.

  • Contains foreskin, glans penis, frenulum, meatus, and coronal groove
  • Practice simulating dorsal block injection, separating inner lining of foreskin (preputial epithelium) from its attachment to glans, surgical removal of foreskin, and suturing techniques
  • Designed for Mogen clamp method, Guillotine clamp method, Gomco clamp method, Plastibell method, dorsal slit method, forceps guided method, and sleeve circumcision
  • Medical students, physicians, and other practitioners can learn, practice, and improve realistic, hands-on skills for this delicate procedure without worry of learning on live patient
  • To demonstrate procedure and practice aftercare skills to family members

Specifications

For Use With (Application) Ideal for medical students, physicians, and other practitioners for learning
Includes 1x base, 6 x glans penis cores, 6 x foreskins, instruments w/case, instructions and soft nylon carrying case
Weight (English) 3.99 lb.
Weight (Metric) 1.81 kg
Product Type Circumcision Trainer Kit, Young Adult
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.