Learn More
Marketlab, Inc. Citrate Label
Description
- Paper label
- Permanent adhesive
Specifications
Specifications
| Adhesive Type | Peel and Stick |
| Coating | None |
| Color | Blue |
| Finish | Opaque |
| Format | Label |
| Material | Paper |
| Print Technology | None |
| Product Type | Label |
| Sterility | Non-sterile |
| Length (English) | 0.375 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.