Learn More
Description
- Appearance (Color): Colorless or White
- Appearance (Form): Crystals or Crystalline Powder
- Purity: 99.0 to 102.0%
- Identification (FTIR): Conforms to Structure
- Water (KFV): 7.5 to 8.8%
- Lead: ≤ 3 ppm
- Iron: ≤ 3 ppm
- Oxalate: To Pass Test
- Sulfate: ≤ 20 ppm
- Chloride: ≤ 10 ppm
- Insoluble Matter: ≤ 0.005%
- Residue on Ignition: ≤ 0.02%
- DNase: None Detected
- RNase: None Detected
Specifications
Specifications
| Quantity | 500 g |
| Packaging | HDPE |
| Percent Purity | 100% |
| Grade | Ultra Pure |
| Chemical Name or Material | Citric acid, monohydrate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

