Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Seat Tilt and Casters in Grade B Vinyl

Catalog No. 14360509 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-360-509 Blue
14-360-511 Black
14-360-512 Burgundy
14-360-510 Gray
14-360-513 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-360-509
Only null left
Add to Cart
Add to Cart

Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/antimicrobial vinyl is easily cleaned making it ideal for clean room environments.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
  • Class 100/ISO 5 Clean Room

Specifications

Product Type Cleanroom Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Color Blue
Base Material Polished Cast Aluminum
Certifications/Compliance Class 100/ISO Class 5
Adjustable (Height) 19 to 24 in.
Back Style Standard
With Tilt Yes
Adjustable Yes
With Backrest Yes
Footrest No
With Armrest No
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (English) 300 lb.
Weight (English) 32 lb.
With Casters Yes
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.