Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Clamp-On Circuit Breaker Lockout

Catalog No. 17607632 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
6 Pieces
For Use With (Equipment):
120/277 V Circuit Breaker
480/600 V Circuit Breaker
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity For Use With (Equipment)
17-607-632 1 Ea. 120/277 V Circuit Breaker
17-607-633 6 Pieces 120/277 V Circuit Breaker
17-607-634 1 Ea. 480/600 V Circuit Breaker
17-607-635 6 Pieces 480/600 V Circuit Breaker
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-607-632 Supplier Brady™ Supplier No. 176495
Add to Cart
Add to Cart

Experience reliable lockout safety and effortless installation with the Clamp-On Circuit Breaker Lockout. Simply twist the proprietary thumbwheel design for tool-free application.

Experience reliable lockout safety and effortless installation with the Clamp-On Circuit Breaker Lockout. Simply twist the proprietary thumbwheel design for tool-free application.

  • Fits a wide range of single-pole and internal-trip multi-pole breakers. Detachable cleat expands the range of applicable breakers.
  • Made from fiberglass-reinforced nylon for durability in demanding environments.
  • Tamper-resistant features help prevent unauthorized removal.
  • Convenient size for easy transport and storage.
  • Accepts padlock with shackle diameter up to 0.28 in.

Specifications

Product Type Circuit Breaker Lockout
Material Polycarbonate
Description Clamp-on Circuit Breaker
For Use With (Equipment) 120/277 V Circuit Breaker
Includes Attachable Cleat for Circuit Breaker Lockout Device
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.