Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Oetiker Ear Clamp, 11/16 Nominal, 7 mm Band, 1 ea

Catalog No. 501909447
Encompass

Ear clamps with a nominal size of 11/16, featuring a 7 mm band width and 0.6 mm thickness, made from stainless steel, suitable for various clamping applications.

  • Ear clamp type
  • Stainless steel material
  • Features a 7 mm band width
  • Features a 0.6 mm thickness

Catalog No. 50-190-9447 Supplier MSC Supplier No. 48549042
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ear clamps with a nominal size of 11/16, featuring a 7 mm band width and 0.6 mm thickness, made from stainless steel, suitable for various clamping applications.

  • Ear clamp type
  • Stainless steel material
  • Features a 7 mm band width
  • Features a 0.6 mm thickness

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.