Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Rubbermaid Wet Mop Handle, Clamp Jaw, 60 in, Vinyl-Coated Aluminum

Catalog No. 502836455
Encompass

This wet mop handle is designed for professional and industrial floor cleaning. It features a clamp jaw connection and is compatible with 5 inch headband mops.

  • Designed for professional and industrial floor cleaning.
  • Compatible with 5 inch headband mops.
  • Made from aluminum with a vinyl coating.
  • Handle length of 60 inches (152.40 cm).
  • Gray color.

Catalog No. 50-283-6455 Supplier MSC Supplier No. 57854788
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wet mop handle is designed for professional and industrial floor cleaning. It features a clamp jaw connection and is compatible with 5 inch headband mops.

  • Designed for professional and industrial floor cleaning.
  • Compatible with 5 inch headband mops.
  • Made from aluminum with a vinyl coating.
  • Handle length of 60 inches (152.40 cm).
  • Gray color.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.