Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC MSC Clasp Mailing Envelope, 10 x 15 in, Kraft, 500/Pk.

Catalog No. 501918155
Encompass

This clasp mailing envelope provides a secure and reusable solution for mailing and storing documents. Designed for durability, it features reinforced metal clasps and a gummed flap for a permanent seal, making it suitable for various office and industrial applications.

  • Clasp envelope type
  • Reinforced metal clasps allow for reuse
  • Gummed flap provides a secure, permanent seal
  • Strong 28 lb. woven material
  • Kraft color
  • Size: 10 × 15 in
  • Package of 500 envelopes

Catalog No. 50-191-8155 Supplier MSC Supplier No. 39577416
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This clasp mailing envelope provides a secure and reusable solution for mailing and storing documents. Designed for durability, it features reinforced metal clasps and a gummed flap for a permanent seal, making it suitable for various office and industrial applications.

  • Clasp envelope type
  • Reinforced metal clasps allow for reuse
  • Gummed flap provides a secure, permanent seal
  • Strong 28 lb. woven material
  • Kraft color
  • Size: 10 × 15 in
  • Package of 500 envelopes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.