Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - High Bench Height with Medium Back, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14000489 Shop All Fisherbrand Products
Change view
Click to view available options
High Bench Height with Medium Back, Chrome Foot Ring, & ESD Casters in ESD Black Vinyl
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-000-489 High Bench Height with Medium Back, Chrome Foot Ring, & ESD Casters in ESD Black Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-000-489
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs with Medium Back are height adjustable for 42 in. work surfaces & feature clean room & electro-static dissipating components such as vinyl and self-braking casters, larger backs, & chrome adjustable foot rings. Ideal for static sensitive environments.

  • Medium Back
  • Adjustable from 25.75-35.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Seat Material ESD Upholstery
With Armrest No
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Weight (English) 37 lb.
Includes Round tube chrome foot ring with internal lock
Seating Height High Bench Height
Adjustable (Height) 25.75 to 35.5 in.
Certifications/Compliance Class 10/ISO Class 4
Footrest Size (English) 20 in.
Load Bearing Capacity (English) 300 lb.
Color Black
Base Material Polished Cast Aluminum
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
With Tilt No
Adjustable Yes
Footrest Yes
With Casters Yes
Material Vinyl
Seating Type High Bench Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.