Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chair - Desk Height with Medium Back and ESD Casters in ESD Vinyl

Catalog No. 14000495 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-000-495 Blue
14-000-496 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-000-495
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions
Add to Cart
Add to Cart

Fisherbrand™ Class 10 Clean Room/ESD Vinyl Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature clean room and electro-static dissipating components such as vinyl and self-braking casters and larger backs. Ideal for static sensitive environments.

  • Medium Back
  • Adjustable from 18.5-23.75 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Class 10/ISO 4 Clean Room
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type Cleanroom ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Footrest No
With Tilt No
With Casters Yes
Seat Material ESD Upholstery
Weight (English) 32 lb.
With Armrest No
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Color Blue
Load Bearing Capacity (English) 300 lb.
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes
Back Style Standard
Adjustable (Height) 18.5 to 23.75 in.
Base Material Polished Cast Aluminum
Certifications/Compliance Class 10/ISO Class 4
Material Vinyl
Seating Type Desk Height
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.